Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Hand Lens, Plastic Frame
SDPSCI_ED

Catalog No. p-200009346
Click to view available options
Diameter (Metric) Lens:
50 mm
65 mm
75 mm
90 mm
100 mm

Durable design for repeated use.

  • Glass lens, molded into high-quality plastic frame.
  • Available in various diameters
  • Provides 2.5x magnification

Specifications

Product Type Magnifier
Diameter (Englis) Lens 2 in.
Diameter (Metric) Lens 50 mm
Magnification 2.5x
Material Glass, Plastic

Warning: Cancer and reproductive harm

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.