Learn More
Description
- Dispenser Includes a Refillable Plastic Bottle (1000 mL Capacity)
- Easy to Assemble
- Heavyweight, Free-standing Design
- Indoor/Outdoor Stand & Dispenser
- Powercoated Base
- Requires 4 x C Batteries (Not Included)
- Stands 49.5 in. Tall When Assembled
- Touchless, Motion-Activated Gel Dispenser
- Universal Mounting Plate with Theft Resistent Screws or Double-sided Tape (not included)
Specifications
Specifications
| Product Type | Hand Sanitizing Station |
| Color | Black, Gray, White |
| Length (Metric) | 0.3 m |
| Width (English) | 15.75 in. |
| Width (Metric) | 0.4 m |
| Height (English) | 49.5 in. |
| Height (Metric) | 1.26 m |
| Holds | Hand Sanitizer |
| Material | Powder-coated Steel |
| Mounting | Freestanding |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
