Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ Essentials HandE-Vac Handheld Aspirating System - Accessories
Click to view available options
Model:
EV503
EV520
Description
Operates with standard in-house vacuum source or with the M-Vac or E-Vac aspiration systems
Specifications
Specifications
| Compatible Tips | E-Vac Only |
| Description | 8-Channel stainless steel adapter |
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Color | Black |
| Disposable | Reusable |
| Grip Type | Ergonomic |
| Material | Stainless Steel |
| Model | EV503 |
| Number of Channels | 8 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction