Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hourglass International™ HandPRO™ RoyalTouch300™ Nitrile Exam Gloves PROMO

Catalog No. 18041140W25
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Uniquely designed to provide protection with tactile sensitivity. Nitrile gloves are properly contoured to deliver unsurpassed strength, chemical resistance, and comfort.

  • Textured fingers provide tactile sensitivity with a secure grip
  • Properly contoured and easy-donning
  • Not made with natural rubber latex
  • Chemotherapy drug permeation tested
  • 300-count box maximizes space, reduces waste and minimizes cost
  • Royal blue color
  • Powder free

Specifications

Certifications/Compliance ASTM D6319, ASTM F1671, EC Certificate 0321.10015-01.E00-00 (Type B, CE 0321), FDA CFR 21 177.2600
Certifications/Compliance (Europe) EN455, Complies with European Commission Regulation (EU) No. 10/2011
Chemotherapeutic Rated Yes
Chlorinated Yes
Accelerator Free No
Applications Healthcare, Laboratory, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.7 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Thickness (English) 4.3 mil
Thickness (Metric) 0.11 mm
FDA 510 (k) Yes
Model 300
Series HandPRO™ RoyalTouch300™
Tensile Strength 31 MPa
Length (English) 9 in.
Length (Metric) 22.8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.