Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moldex™ HandyStrap™ Series N95 Particulate Respirators

N95 disposable respirators feature a unique HandyStrap™ with buckle, allowing the mask to hang down around the user’s neck when not in use.
$44.69 - $123.80
Specifications
Aerosol Type | N - Not Resistant to Oil |
---|---|
Certifications (NIOSH) | NIOSH 42 CFR 84, N95 |
Design Type | Cup/Molded |
Disposable | Single-use |
Filter Type | N95 |
Catalog Number | Mfr. No. | Size | With Exhalation Valve | Nuisance Odor Relief | Color | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | With Exhalation Valve | Nuisance Odor Relief | Color | Price | Quantity & Availability | ||
19-039-694B
![]() |
Moldex™
2600N95 |
Medium/Large | No | None | White |
Pack of 15 for $44.69
Case of 12 PK for $509.45
|
|
||
19-037-501
![]() |
Moldex™
2700N95 |
Medium/Large | Yes | None | White |
Pack of 10 for $91.90
Case of 10 PK for $872.50
|
|
||
19-039-695B
![]() |
Moldex™
2800N95 |
Medium/Large | Yes | Organic Vapors | White |
Pack of 10 for $120.70
Case of 10 PK for $1,147.00
|
|
||
19-130-1352
![]() |
Moldex™
M2800N95 |
Medium/Large | Yes | Organic Vapors | Black |
Pack of 10 for $123.80
Case of 10 PK for $1,176.00
|
|
||
Description
N95 disposable respirators feature a unique HandyStrap™ with buckle, allowing the mask to hang down around the user’s neck when not in use.
- Cloth strap is cool and comfortable against the skin
- HandyStrap™ with buckle, allows mask to hang down around the user's neck when not in use
- Dura-Mesh™ provides bi-directional protection from dirt on the outside and moisture on the inside
- Soft foam nose cushion for added comfort and no pressure points
- Softspun™ lining for increased comfort and durability
- Ventex™ exhalation valve lets the hot air out faster to enable easier breathing (all models EXCEPT 19-039-694A and -694B)
- Special Ops™ models (19-160-0164 and 19-130-1352) are designed for military, armed forces, law enforcement and personal use
- Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 Section 7.11.1
- N95 Plus Nuisance Organic Vapor Relief Applications (19-039-695B and 19-130-1352)
Specifications
N - Not Resistant to Oil | |
Cup/Molded | |
N95 | |
95% | |
Soft foam | |
No |
NIOSH 42 CFR 84, N95 | |
Single-use | |
Dura-Mesh | |
Cloth | |
HandyStrap™ with Buckle |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title