Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Scientific Hanging Butterfly Cage Pavilion
SDPSCI_ED

Catalog No. S13177
Change view
Click to view available options
:
Color: Blue
Catalog No.
S13177 Color: Blue
1 options

Catalog No. S13177

Supplier: American Scientific 911448

This butterfly pavilion is an excellent value for breeding and viewing butterflies

  • Lightweight, durable construction makes for easy hanging
  • See-through mesh with zippered entry allows easy access for care and feeding, and keeps butterflies inside until you set them free
  • Comes with a Teacher’s Guide
  • Approximately 11 in. diameter x 37 in. height
  • Specifications

    Product Type Net Cage
    Color Blue
    Quantity 1
    Weight (English) 0.35 lb.
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.