Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Hard Hat Tether

Catalog No. 17103887
Change view
Click to view available options
Werner Co. Hard Hat Tether
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-103-887 Werner Co. Hard Hat Tether
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-887 Supplier Werner Co. Supplier No. M400004
Add to Cart
Add to Cart

Hard hat tether.

Meets ANSI/ISEA 121-2018. Quickly attaches to hard hats and workers at height.

  • 16 in. elastic polyester web tether
  • Nylon buckles and clamps
  • Maximum workload capacity is 2 lb.

Specifications

For Use With (Application) Drop Safety
Product Type Hard Hat Tether
Style Tether
For Use With (Equipment) Hard Hat
Webbing Material Polyester
Connector Types Buckel, Clamp
Dimensions (L x W x H) 6 x 4.8 x 1.2 in.
Includes Buckel, Clamp
Dimensions (L x W) 6 x 4.8 in.
Length (English) Opening 6 in.
Width (English) 4.8 in.
Height (Metric) 3.048 cm
Height (English) 1.2 in.
Length (Metric) Opening 15.24 cm
Weight (English) 0.5 lb.
Weight (Metric) 0.23 kg
Width (Metric) 12.19 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.