Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec™ Harmony Tissue Marking Dye Kit

Click to view available options
Quantity:
5 Bottles
6 Bottles
7 Bottles
Capacity:
2 oz.
8 oz.
Description
- Ensures that there is less variation in viscosity from one color to another as compared to competitor products and allows the easy marking of both small and large specimens with any chosen color
- Emulsified pigments are blended with an aqueous base to provide a consistent and high-quality product every time
- Chemical and heat resistance to formalin, alcohols, xylene and wax provides clear visibility both prior and after tissue processing
- Dries in 3 minutes, improving laboratory workflow at the grossing station
- Non-flammable
- Available in round neck, induction sealed bottles with a standard flip top lid
- Includes one bottle of each color: Red, Yellow, Green, Blue, and Black
Specifications
Specifications
Capacity | 8 oz. |
Product Type | Tissue Marking Dye |
Quantity | 6 Bottles |
Form | Liquid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction