Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sigma-Aldrich Harris Hematoxylin Solution, Modified
Shop All MilliporeSigma Supelco Products
Click to view available options
Packaging Quantity:
500 mL
4 L
Description
- 7 g/L certified hematoxylin
- Form: solution
- Shelf life: expiry date on the label
- IVD: for in vitro diagnostic use
- Techniques: Microbe ID and suitable for staining
- Applications: hematology and histology
- Storage temperature: room temperature
Specifications
Specifications
| Quantity | 4 L |
| Type | Hematoxylin Solution |
| Packaging Quantity | 4 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction