Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Harris Industries Vinyl Plastic Delineator Tape

Catalog No. p-64257
Encompass
Click to view available options
Color:
Dark Blue
Orange
Red
White
Yellow
Dimensions (L x W):
36 yd. x 1 in.
36 yd. x 2 in.
60 yd. x 1 in.
60 yd. x 2 in.
This item is not returnable. View return policy

Catalog No. 18-999-1085

Supplier: Harris Industries VM100 OR

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

For color coding, aisle marking, and sealing tasks

  • Pressure-sensitive adhesive back sticks effectively from -29° to +79°C (-20° to +175°F)
  • Thickness: 5mil

Compliance

Colors allow conformance to OSHA 1910.144.

Specifications

Dimensions (L x W) 36 yd. x 1 in.
Adhesive Type Rubber-based Pressure-Sensitive
Temperature Range (English) 14°F to 176°F
Length (Metric) 32.91 m
Length (English) 36 yd.
For Use With (Application) Color coding, aisle marking, duct sealing, abrasion protection, joint sealing, pipe wrapping, decorating, light bundling, packaging, safety marking, etc
Type Delineator Tape
Color Orange
Material Vinyl
Certifications/Compliance OSHA
Width (Metric) 2.54 cm
Temperature Range (Metric) -10°C to +80°C
Width (English) 1 in.
Tensile Strength 23N/cm
Thickness 5 mil
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.