Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ ADA Recessed Eye/Face Wash
SDP

Catalog No. p-7138087 Shop All Haws Corporation Products
Click to view available options
Flow Rate:
10 gpm
3.7 gpm

Haws™ ADA Recessed Eye/Face Wash is a barrier-free, recessed wall-mounted pull down eye/face wash with AXION™ MSR eye/face wash head, in a stainless steel cabinet

  • Easy access exterior mounted in-line strainer
  • Eye/face wash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • 18 Gauge Type 304 Stainless Steel recessed cabinet is a deep-drawn heavy duty structure with smudge resistant bead blast finish
  • Eye/face wash head is easily activated by the emergency equipment's pull-down design
  • ANSI Z358.1 tempering compliance options
  • Hide-away design allows protection from debris when not in use
  • One piece drain tray catches waste fluid during eyewash use

Warranty and Services

1 year from ship date (Limited)

Specifications

Activation Pull Down
Certifications/Compliance ANSI Z358.1
Flow Rate 3.7 gpm
Height (English) 32 in.
Height (Metric) 81.28 cm
Inlet Connection (Metric) 1.27 cm
Length (Metric) Handle 47 cm
Material Stainless Steel
Mounting Floor, Barrier-free
Outlet Connection (English) 2 in.
Pressure 30 to 90 psi
Width (English) 14 in.
Width (Metric) 35.56 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.