Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Haws™ Anti-Freeze Shower and Eyewash
Shop All Haws Corporation Products

Click to view available options
Color:
Green
Stainless Steel
Material:
ABS Plastic
Stainless Steel
Width (English):
21 in.
25 in.
Electrical Requirements:
120 V
220 V
Description
Features:
- Ideal for extreme weather conditions dropping down to -30°F (-34.4°C)
- Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
- Universal design allows for top or bottom water supply
- Requires minimal maintenance and is equipped with test card to record weekly testing
- Reducing installation time, entire unit is pre-built and fully pressure tested
- Solid stainless steel pipe stanchion and galvanized fittings make for one sturdy piece of corrosive resistant equipment
Warranty and Services
1 year from ship date (Limited)
Specifications
Specifications
| Activation | Pull Rod |
| Certifications/Compliance | ANSI Z358.1 |
| Color | Stainless Steel |
| Electrical Requirements | 220 V |
| Flow Rate | 23.7 gpm |
| Height (English) | 96 in. |
| Height (Metric) | 243.84 cm |
| Inlet Connection (Metric) | 3.175 cm |
| Length (Metric) Handle | 71.1 cm |
| Material | Stainless Steel |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction