Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Haws™ AXION™ MSR Drench Showerhead
Shop All Haws Corporation Products

Click to view available options
Material:
Polished Stainless Steel
Stainless Steel
Description
Model SP829HPS AXION™ MSR hydrodynamic designed polished stainless steel showerhead with 20 gpm (75.7 L) flow control and 1 in. NPT inlet.
Warranty and Services
1 year from ship date (Limited)
Specifications
Specifications
| For Use With (Equipment) | 8164, 8163, 8169, Emergency Shower |
| Height (English) | 4.375 in. |
| Height (Metric) | 11.1125 cm |
| Material | Polished Stainless Steel |
| Weight (English) | 4 lb. |
| Weight (Metric) | 1.81437 kg |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction