Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Haws™ Emergency Shower/Eye and Face Wash Station

Click to view available options
Includes:
ABS Plastic Drench Shower Head
Stainless Steel Shower Head
Description
Includes
Self-adhesive 21 in. (53.3cm) stripe in safety green and bright yellow, and a universal language emergency sign that clearly identifies station.
Model 8330
- Features the medically acclaimed AXION MSR eye/face wash head
- Features an 11 in. (27.9 cm) stainless steel bowl and 9 in. (22.9 cm) floor flange
- Reducing installation time, eyewash and valve assembly is pre-built and fully water/pressure tested
- Solid 1-1/4 in. Type 304 Stainless Steel construction makes for one sturdy piece of corrosive resistant equipment
- Certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment
Model 8300-8309
- Round 11 in. (27.94cm) stainless-steel bowl with an eye wash head and integral flow control
- Eye wash streams provide zero vertical velocity stream engineering with even laminar flow
- AXION MSR™ ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
- Stainless-steel push flag for eye wash activation
- Stainless-steel pull rod for shower activation
- Mesh in-line eye wash strainer to collect line debris
- Ball valves with stainless-steel ball and stem for durability
- Pipe and fitting: 1.25 in. (3.17cm) Schedule 40 hot-dipped galvanized steel
- Supply and waste:1.25 in. (3.17cm) IPS
Certifications
CSA certified to ANSI™ Z358.1-2004.
Specifications
Specifications
Activation | Push Flag and Pull Rod |
Certifications/Compliance | ANSI Z358.1 |
For Use With (Application) | Sweeping Contaminants away from the Vulnerable Nasal Cavity |
Includes | ABS Plastic Drench Shower Head |
Material | Stainless Steel |
Outlet Connection (English) | 1.25 in. IPS |
Product Type | Shower, Eye Wash Station |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction