Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Haws™ Eye/Face Wash Head

Click to view available options
Flow Rate:
3.7 gpm
4.2 gpm
Material:
Plastic
Stainless Steel
Description
Model SP65PD AXION™ MSR eye/face wash head shall include inverted directional flow with laminar flow and an integral 4.2 gpm (15.9 L) flow control, along with a yellow plastic pop-off dust cover. (Not for use with freeze protected models)
Warranty and Services
1 year from ship date (Limited)
Specifications
Specifications
Certifications/Compliance | ANSI Z358.1 |
Color | Green, Yellow |
Flow Rate | 4.2 gpm |
For Use With (Equipment) | 7610, 7655WCC, 7656WCC, 7655WCSM, 7656WCSM, 8355WCC, 8356WCC, 8355WCW, 8356WCDD, 8356WCSM, 8356WCW |
Includes | Yellow Pop-off Dust Cover |
Material | Plastic |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction