Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Sink Mount Eye/Face Wash
SDP

Catalog No. p-7138100
Click to view available options
Mounting:
Countertop, Left Side
Side Mount on Left or Right
Flow Rate:
12 gpm
3.7 gpm

Haws™ Sink Mount Eye/Face Wash with swing-away activation

  • Dust cover allows for protection from debris when not in use
  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Requires minimal maintenance
  • Equipped with test card to record weekly testing
  • ANSI Z358.1 tempering compliance options
  • Certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment

Warranty and Services

1 year from ship date (Limited)

Specifications

Activation Swing Away
Certifications/Compliance ANSI Z358.1
Color Green,Yellow, Silver
Flow Rate 3.7 gpm
Height (English) 3.625 in.
Height (Metric) 9.2075 cm
Inlet Connection (Metric) 1.27 cm
Length (Metric) Handle 254 mm
Material Polished Chrome-plated Brass
Mounting Side Mount on Left or Right
Outlet Connection (English) 0.5 in.
Product Type Sink Mount Eye and Face Wash
Width (English) 3.125 in.
Width (Metric) 7.9375 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.