Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haynes™ 25 gauze, 30 mesh woven from 0.28mm (0.011 in.) dia. wire, Thermo Scientific™

Catalog No. p-7080238
Click to view available options
Quantity:
75 x 75 mm
150 x 150 mm

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material Haynes™ 25 gauze
Name Note 30 mesh woven from 0.28mm (0.011 in.) dia. wire
Quantity 75 x 75 mm
Mesh Size 30 Mesh
Form Wire Cloth
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.