Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig Haz-Mat Socks
SDP

Catalog No. 19033443 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
100 oz.
2 gal.
9 gal.
Size:
10 L x 5 W x 10 in. H
10 ft. L x 3 in. W
3 dia. x 46 in. L
Weight (English):
11.2 lb.
14 lb.
15 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Size Weight (English)
19-033-443 9 gal. 10 L x 5 W x 10 in. H 15 lb.
19-003-379 100 oz. 3 dia. x 46 in. L 11.2 lb.
19-039-156 2 gal. 10 ft. L x 3 in. W 14 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-033-443 Supplier New Pig Supplier No. HA1010
Add to Cart
Add to Cart

Stop the spread of acids and bases.

  • Chemical-resistant — won't degrade or cause a dangerous reaction upon contact with corrosive spills
  • Excellent for quickly diking and stopping the spread of chemical spills
  • Absorb and retain most acids, bases and unknown liquids
  • Can be incinerated after use to reduce waste

Specifications

Color Pink
Capacity (English) 9 gal.
Capacity (Metric) 34.1 L
Material Polypropylene
Type Hazmat Absorbent Sock
For Use With (Application) Quickly diking and stopping the spread of chemical spills, absorbs acids, bases, corrosives
Size 10 L x 5 W x 10 in. H
Dimensions (L x W x H) 10 x 5 x 10 in. (3.04 m x 12.7 x 2.54 cm)
Length (English) 10 ft.
Length (Metric) 3.04 m
Width (English) 5 in.
Width (Metric) 12.7 cm
Height (English) 10 in.
Height (Metric) 2.54 cm
Diameter (English) 5 in.
Diameter (Metric) 12.7 cm
Weight (English) 15 lb.
Weight (Metric) 6.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.