Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ HD Super Stainless Lab Worktable, Mobile

Catalog No. 11927105 Shop All Metro Products
Click to view available options
Dimensions (L x W x H):
60 x 30 x 34 in.
Material:
Stainless Steel
Weight (Metric):
72.5 kg
Frame Type:
With Undershelf

Moving lab equipment is now easy. Metro HD Super Stainless Lab Worktable, with an open base and built-in mobility features, is designed for cleanliness, stability, and convenience in any laboratory environment.

  • With four 5 in. diameter (12.7cm) swivel casters, two with foot-operated brakes
  • Seamless, 14-gauge stainless-steel work surface with rounded edges
  • Comfortable 34 in. (86.4cm) height
  • Support structure virtually eliminates drumming

Order Info

Shipped knocked down. Assembles easily without tools. Casters sold separately.

Specifications

Product Type Mobile Table
Dimensions (L x W x H) 60 x 30 x 34 in.
Height (English) 34 in.
For Use With (Application) Ideal for lab
Frame Type With Undershelf
Width (English) 30 in.
Width (Metric) 76.2 cm
Height (Metric) 86.4 cm
Includes Four 5 in. dia. swivel casters, two with foot operated brakes
Length (English) 60 in.
Length (Metric) 152.4 cm
Weight (English) 160 lb.
Weight (Metric) 72.5 kg
Material Stainless Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.