Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wheaton™ HDPE Scintillation Vial
Shop All DWK Life Sciences Products

Click to view available options
Material (Liner):
Foamed Polyethylene
Linerless
Metal foil
Quantity:
1000 Pk.
500 Pk.
Specifications
Specifications
Material (Liner) | Foamed Polyethylene |
Diameter (Metric) Outer | 27 mm |
Material | HDPE |
Volume (Metric) | 20 mL |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Height (Metric) | 61 mm |
Quantity | 1000 Pk. |
Type | Scintillation Vial |
Closure Size | 22-400 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction