Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Headspace Screw-Thread Vials, 18mm
SDP

Catalog No. 06712272 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
10 mL
20 mL
Height (Metric):
45 mm
75 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric)
06-712-272 10 mL 45 mm
06-790-100 20 mL 75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-712-272 Supplier Restek™ Supplier No. 23084
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Clear, Headspace vial with rounded bottom and screw-thread.

  • Compatible with numerous instruments
  • Color: Clear

Specifications

Color Clear
Diameter (Metric) Outer 22 mm
Volume (Metric) 10 mL
Closure Size 18 mm
Height (Metric) 45 mm
Product Type Screw Top Headspace Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.