Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bullard™ Healthcare Faceshield

Bullard™ Healthcare Faceshield is designed to provide healthcare professionals and first responders with much-needed face protection against splashes and fluids.
Specifications
Thickness (English) | 0.015 in. |
---|---|
Thickness (Metric) | 0.38 mm |
Width (English) | 13.75 in. |
Width (Metric) | 34.9 cm |
Certifications/Compliance | Helps conform to OSHA 29CFR Part 1910.1030 for bloodborne pathogens and the CDC’s recommendations for protective eyewear. |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
19-021-484
![]() |
Bullard™
HFS9ME25 |
25/Cs. | N/A | N/A | N/A | ||||
19-021-483
![]() |
Bullard™
HFS9ME50 |
50/Cs. | N/A | N/A | N/A | ||||
19-021-482
![]() |
Bullard™
HFS9ME100 |
100/Cs. | N/A | N/A | N/A | ||||
Description
- Large coverage visor for maximum protection
- Comfortable foam head cushion
- Useable with face mask and eye protection
- Fog-resistant lens
- Elastic band to accommodate most head sizes
- Ergonomic design for unrestrictive movement
- Latex Free Visor Temperature Deflection 165°F (73.9°C)
- Storage Conditions Store in a cool, dry location out of sunlight
- Shelf Life 5 years
Specifications
0.015 in. | |
13.75 in. | |
Helps conform to OSHA 29CFR Part 1910.1030 for bloodborne pathogens and the CDC’s recommendations for protective eyewear. | |
Polyester | |
22.9 cm | |
PETG |
0.38 mm | |
34.9 cm | |
Blue | |
9 in. | |
White |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title