Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 1073B Tyvek Autoclave Pouch, with Steam Indicator Dot
SDP

Catalog No. 19990225
Click to view available options
Dimensions (L x W):
106.7 x 91.4 cm (42 x 36 in.)
121.9 x 91.4 cm (48 x 36 in.)
145 x 145 cm (57 x 57 in.)
15.2 x 7.6 cm (6 x 3 in.)
152.4 x 91.4 cm (60 x 36 in.)
35.6 x 2.54 cm (14 x 1 in.)
40.6 x 30.5 cm (16 x 12 in.)
45.7 x 38.1 cm (18 x 15 in.)
61 x 91.4 cm (24 x 36 in.)
76.2 x 76.2 cm (30 x 30 in.)
81 x 81 cm (32 x 32 in.)
91.4 x 91.4 cm (36 x 36 in.)

Tyvek Pouch that offers high breathability while providing a barrier from microbial contamination after sterilization.

  • All Tyvek construction for strength and microbial barrier
  • Designed for steam sterilization
  • Strong Factory seals
  • Heat Seal Closure
  • Recommended for sterilization of pharmaceutical equipment and components
  • Manufactured and packaged in a ISO 6 cleanroom
  • Improves the efficiency of the Parts Preparation Department

Specifications

Autoclavable Autoclavable
Capacity (English) 7 oz.
Capacity (Metric) 200 mL
Certifications/Compliance COC
Closure Type Drawstring
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Dimensions (L x W) 35.6 x 2.54 cm (14 x 1 in.)
Length (English) 14 in.
Length (Metric) 35.6 cm
Width (English) 1 in.
Width (Metric) 2.54 cm
Product Type Autoclave Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.