Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Cleanroom Products 1073B Tyvek Autoclave Pouch, with Steam Indicator Dot

Click to view available options
Dimensions (L x W):
106.7 x 91.4 cm (42 x 36 in.)
121.9 x 91.4 cm (48 x 36 in.)
145 x 145 cm (57 x 57 in.)
15.2 x 7.6 cm (6 x 3 in.)
152.4 x 91.4 cm (60 x 36 in.)
35.6 x 2.54 cm (14 x 1 in.)
40.6 x 30.5 cm (16 x 12 in.)
45.7 x 38.1 cm (18 x 15 in.)
61 x 91.4 cm (24 x 36 in.)
76.2 x 76.2 cm (30 x 30 in.)
81 x 81 cm (32 x 32 in.)
91.4 x 91.4 cm (36 x 36 in.)
Description
- All Tyvek construction for strength and microbial barrier
- Designed for steam sterilization
- Strong Factory seals
- Heat Seal Closure
- Recommended for sterilization of pharmaceutical equipment and components
- Manufactured and packaged in a ISO 6 cleanroom
- Improves the efficiency of the Parts Preparation Department
Specifications
Specifications
Autoclavable | Autoclavable |
Capacity (English) | 176 oz. |
Capacity (Metric) | 5.2 L |
Certifications/Compliance | COC |
Closure Type | Heat Seal |
Color | White |
Disposable | Single-use |
For Use With (Application) | Steam Sterilization |
For Use With (Equipment) | Pharmaceutical Equipment |
Material | Tyvek |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction