Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Heat Seal Tyvek™ Steam Sterilization Pouches
SDP

Catalog No. p-7182432
Click to view available options
Dimensions (L x W):
3 x 8 in.
6 x 3 in.
8 x 6 in.
10 x 8 in.
12 x 6 in.
15 x 8 in.
4 x 15 in.
6 x 25 in.
10 x 11 in.
12 x 12 in.
12 x 14 in.
15 x 16 in.
17 x 12 in.
17 x 16 in.
18 x 12 in.
18 x 24 in.
20 x 10 in.
22 x 18 in.
24 x 12 in.
24 x 24 in.
30 x 10 in.
30 x 24 in.

Catalog No. 19-990-065

Supplier: Keystone Cleanroom Products BBMGTVKHS0306

Only null left
Add to Cart
Add to Cart

Heat Seal Tyvek™ Steam Sterilization Pouches provide a strong barrier from microbial contamination.

  • Great choice for equipment parts that are heavy, have sharp edges, or packaging that requires surface sanitization post-sterilization
  • DuPont Tyvek™/Polyester-based flexible film is lint-free, moisture and puncture resistant, extremely tough, and designed to be autoclaved
  • The Tyvek™ side offers high breathability while providing a strong barrier from microbial contamination
  • The clear film side offers high clarity along with strength and durability
  • Should be heat sealed closed using a validate-able impulse, or continuous band heat sealer
  • Each pouch has a CLASS A process indicator, which changes from pink to dark brown when exposed to steam
  • When the peel-able seals are opened, virtually no airborne particulates are generated
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Works with both Impulse and Continuous Band Sealers

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Heat Seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Quantity 1000/Pk.
Dimensions (L x W) 6 x 3 in.
Length (English) 6 in.
Length (Metric) 15.2 cm
Width (English) 3 in.
Width (Metric) 7.6 cm
Product Type Autoclave Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.