Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Heated Access Port
Shop All BINDER Inc. Products

Click to view available options
Diameter (Metric):
150 mm
Description
- 150 mm diameter
- On left side
- Locking latch
- Silicone plug
Specifications
Specifications
Description | Heated access port - On left side, including locking latch and silicone plug |
For Use With (Equipment) | BINDER Chambers Series LIT MK |
Material | Steel |
Type | Access Port |
For Use With (Application) | Battery Testing |
Diameter (English) | 5.9 in. |
Diameter (Metric) | 150 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction