Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec™ Heated Forceps, Curved

Click to view available options
Length (Metric):
1 mm
2 mm
4 mm
Style:
Serrated
Smooth
Description
The safe, low-voltage heating element maintains a steady temperature throughout specimen manipulation. The ergonomic design ensures user comfort while performing specimen placement, and the anti-microbial coating helps prevent bacteria and virus growth.
- Choose either serrated or smooth tips
- Available in 3 sizes:
- 1 mm (Red)
- 2 mm (Yellow)
- 4 mm (Blue)
- Designed to take up minimal bench-top space
- Anti-microbial coating to help prevent bacteria and virus growth
- Molded finger grips increase user comfort and remain cool when in use
- Bayonet connection prevents disconnection while in use
- Operate at a temperature between 63°C to 70°C (145°F to 158°F)
- Compatible with the Mopec™ Control Unit (BK330)
Specifications
Specifications
Product Type | Heated Forceps |
Autoclavable | Not Autoclavable |
Color | Metallic |
Material | Stainless Steel |
Style | Smooth |
Length (Metric) | 1 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction