Learn More
Description
Includes
5 shelves and clear chamber
Requires
FreeZone Freeze Dryer
- Short Chambers include three 10 in. diameter shelves and three temperature probes; Tall Chambers include five 10 in. diameter shelves and five temperature probes
- Shelves are wireless and removable so that they may be placed in a freezer for pre-freezing
- Each shelf is height adjustable to accommodate broad variety of sample sizes
- Chamber connects to FreeZone Freeze Dryer for control and recording of shelf temperature from Lyo-Works display
- Temperature may be set from −20° C to 60° C (−4° F to 140° F)
- Each Chamber includes 12 in. diameter clear acrylic cylinder, vacuum release valve and 8 in. diameter opening to collector on bottom of chamber
- Will fit 10.12 in. or 14.0 in. diameter condensers
- For use with any FreeZone Freeze Dryer except Legacy models
Compliance
All models conform to UL Standard 61010-1 (60 Hz models), CAN/CSA C22.2 No. 61010-1 (60 Hz models), and CE Conformity marking (230V, 50 Hz models).
Warranty and Services
One year
Specifications
Specifications
| Type | Heated Shelf |
| No. of Shelves | 3 |
| Temperature Range (Metric) | -20°C to +60°C |
| Material | Steel (Shelves), Acrylic (Chamber) |
| Certifications/Compliance | UL, CAN/CSA, CE |
| Includes | 5 shelves and clear chamber |
| Depth (English) | 15.2 in. |
| Depth (Metric) | 38.6 cm |
| Width (English) | 15.2 in. |
| Width (Metric) | 38.6 cm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
