Learn More
Description
- Heated Product Shelf Chambers
- Short (three shelves) or tall (five shelves) options
- With valves
- For bulk drying and flask drying
- 10 in. dia. removable shelves
- Temperature probes
- Controlled heat settings
Specifications
Specifications
| Type | Heated Product Shelf Chamber |
| No. of Shelves | 3 |
| Temperature Range (Metric) | -20°C to +50°C |
| Material | Acrylic |
| No. of Ports | 8 |
| Plug Type | North America |
| Voltage | 115 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
