Learn More
Description
Includes
1 shelf, 1 temperature probe
Requires
FreeZone Freeze Dryer, FreeZone Bulk Tray Dryer
- FreeZone Bulk and Small Tray Dryers include three and can accommodate two additional Heated Shelves with Sensors
- Sensor, included with Heated Shelf, may be used to monitor sample or shelf temperature
- Shelves for Bulk Tray Dryers are32.2W x 43.2cm D (12.7 x 17 in.) each. Shelves for Small Tray Dryers are 26.9W x 30.5cm D (10.6 x 12.0 in.) each
- Stainless steel shelf with 200w heater and sensor probe
Warranty and Services
One year
Specifications
Specifications
| Type | Heated Shelf |
| Temperature Range (Metric) | +60°C |
| Material | Steel |
| For Use With (Application) | Bulk Tray Dryer |
| Includes | 1 shelf, 1 temperature probe |
| Depth (English) | 17 in. |
| Depth (Metric) | 43.1 cm |
| Width (English) | 17 in. |
| Width (Metric) | 43.1 cm |
| Height (English) | 1 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
