Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Heated Tamper System
SDP

Catalog No. 22445675 Shop All Mopec Products
Click to view available options
Length (English):
0.31, 0.63 in.

These Heated Tampers are electrically heated instruments designed to assist with the proper positioning of tissue specimens during the embedding process in paraffin wax. The safe, low-voltage heating element maintains a steady temperature throughout specimen manipulation.

  • Molded finger grips increase user comfort and remain cool when in use Bayonet connection prevents disconnection while in use
  • System Includes:
    • BK330: Mopec Control Unit
    • BK320: Mopec Power Supply
    • BK351: 8 mm x 8 mm (Red)
    • BK352: 16 mm x 16 mm (Yellow)

Specifications

Product Type Heated Tamper
Color-coded Yes
For Use With (Equipment) Tissue Specimens
Length (English) 0.31, 0.63 in.
Length (Metric) 8, 16 mm
Material Plastic, Metal, Wood
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.