Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heathrow Scientific™ 20-Place Slide Tray Cardboard

Click to view available options
Color:
Red
Yellow
Description
- Easily organize slides with the index on the front cover that corresponds with the number grid inside.
- Recessed slide compartments and inside covers protect specimens. Slides cannot be touched when the cover is closed, reducing contamination
- Front protection flaps are attached with durable tape for repeated use. Fold flaps flat under the slide holder to save space when in use.
- Thumb cut in slide compartments enables easy removal of slides with slight pressure at one end
- Compartment holder is made from a double layer of densely pressed cardboard. Cover is a single layer cardboard.
- Disposable
Specifications
Specifications
| Color | Red |
| Compartments | 20 |
| Description | 20-Place Slide Tray Cardboard, Red Trim |
| Device Holds | 20 standard microscope slides |
| Dimensions (L x W) | 8.2 x 13.43 in. |
| Dimensions (L x W x H) | 8.2 x 13.43 x 0.35 in. |
| For Use With (Equipment) | Slides |
| Height (English) | 0.35 in. |
| Height (Metric) | 0.9 cm |
| Length (English) | 8.2 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction