Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heathrow Scientific™ Totemax™ Blood Collection Tray

Click to view available options
Color:
Blue
Description
- Made from food-grade HDPE for a durable non-breakable design
- Deep tray design helps reduce spills
- Hooks lock in place when not in use
Specifications
Specifications
| Height (Metric) | 27.9 mm |
| Width (Metric) | 27.9 mm |
| Weight (Metric) | 27.9 mm |
| Length (Metric) | 43.2 mm |
| Autoclavable | Not Autoclavable |
| Dimensions (L x W x H) | 43.2 x 27.9 x 27.9 mm (17 x 11 x 11 in.) |
| Material | HDPE Resin |
| Product Type | Blood Collection Tray |
| For Use With (Application) | Sample and Blood Collection |
| Size | 43.2 x 27.9 x 27.9 mm (17 x 11 x 11 in.) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction