Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ Heavy Duty Erlenmeyer Flasks, Wide Mouth

Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
2000 mL
Description
High mechanical strength under harsh conditions
Heavy duty flasks with thicker glass walls with- stand mechanical shock or washers and shakers. Wide mouth is recom- mended for use as a titration flask. White enamel markings and large marking spot.

Specifications
Specifications
Description | White Ceramic Enamel scale graduations; Top style: Heavy duty rim |
Diameter (English) Outer | 7.79 in. |
Capacity (Metric) | 2000 mL |
Material | Borosilicate Glass |
Graduation Range | 400 to 1800 mL |
Graduations | 100 mL |
Height (English) | 14.6 in. |
Height (Metric) | 37.2 cm |
Shape | Conical |
Writing Surface | Extra Large White Square Marking |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction