Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Heavy-Duty Faucet
SCI_ED

Catalog No. p-7111542 Shop All Diversified Spaces Products
Click to view available options
Mounting:
4 in. deck mount
8 in. Splash Mount
Dimensions (L x W x H):
5 x 8.5 x 8 in.
8 x 8.25 x 7 in.
12 x 12.5 x 7 in.

Catalog No. S37890

Supplier: Diversified Spaces™ 250786

Chrome-plated mixing faucet with integrated check valve.

  • Color-coded hot and cold indicators on handles
  • Double O-ring spout seal
  • Heavy-duty double seat 1/4 turn ceramic cartridges
  • High polished triple dipped chrome finish
  • Lead-free compliant

Specifications

Type Heavy-duty Faucet
Finish Chrome-plated
Mounting 4 in. deck mount
Dimensions (L x W x H) 8 x 8.25 x 7 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.