Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Heavy Duty HDPE Lab Trays
SCI_ED

Catalog No. S37151 Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W x H):
12 x 16 x 8 in.
16 x 16 x 8 in.
18 x 18 x 6 in.
18 x 24 x 6 in.
22 x 26 x 4 in.
This item is not returnable. View return policy

Catalog No. S37151

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fabricated with 1/4 in. thich high density polyethylene.

  • Rectangular with welded corners and bottom
  • Can be customized with spigots and covers
  • Won't rust

Order Info

Additional spill containment tray sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Dimensions (L x W x H) 12 x 16 x 8 in.
Height (Metric) 20.32 cm
Length (Metric) 30.5 cm
Material HDPE
Type Laboratory Tray
Width (Metric) 40.5 cm
Includes Welded corners and bottom
Length (English) 12 in.
Height (English) 8 in.
Shape Rectangular
Thickness 0.48 cm
Width (English) 16 in.
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.