Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Heavy Duty Microtube Racks

Catalog No. 21402998
Click to view available options
Color:
Blue
Red
White

Reinforced polypropylene (PP) for strength and durability with numeric markings for sample identification

  • 20 - Place Heavy Duty Microtube Racks can accommodate both 1.5 and 2.0 mL microtubes
  • Fully Autoclavable
  • Polypropylene (PP) for strength and durability
  • Rubber feet provide stability on slick surfaces
  • Compatible with both 1.5 and 2.0 mL microtubes
  • Available in Blue, Red and White Color

Specifications

Product Type Microcentrifuge Tube Rack
Array 2 x 10
Autoclavable Autoclavable
Color Blue
Holds Microcentrifuge Tubes (1.5 to 2 mL)
Material Polypropylene
Positions 20
Shape Rectangular
Shelves None
Stackable No
Sterility Non-sterile
Width (Metric) 71 mm
Height (Metric) 35 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.