Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Heavy-Duty Padded Stool
SCI_ED

Catalog No. p-3686457
Click to view available options
Height (English):
18 in.
24 in.
Height (Metric):
45.72 cm
60.9 cm

Padded seat for greater comfort.

Available with adjustable height, backrest features and choice of seat shape.

  • Sturdy 0.875 in. (2.2cm), 18-gauge steel tubing
  • Metallic gray with gray vinyl padding
  • Round seats are 14 in. (35.6cm) wide with 11.5 in. (29.2cm), 0.5 in. (1.3cm) vinyl pad, riveted through seat pan
  • Selected models feature 6 x 12 in. (15.2 x 30.5cm) backrest that moves front/back and up/down
  • Choice of three standard heights or three adjustable heights
  • Nonmarring floor guides

Nonswivel Stools

  • Four legs, with 0.625 in. (1.6cm) foot ring welded at each leg point

Swivel Stool

  • 360° swivel seat with backrest
  • Adjustable height: 24 to 28 in. (61 to 71.1cm)

Specifications

Product Type Heavy-duty Padded Stool
Load Bearing Capacity (Metric) 226.8 kg
Load Bearing Capacity (English) 500 lb.
Width (Metric) Base 42.67 cm
With Backrest No
Width (Metric) Seat 42.67 cm
Width (Metric) 38.1 cm
Width (English) 15 in.
Width (English) Base 16.8 in.
Width (English) Seat 16.8 in.
Height (Metric) 60.9 cm
Frame Material Steel
Diameter (English) Seat 11.5 in.
Adjustable No
Diameter (English) 14 in.
Diameter (Metric) 35.5 cm
Shape Round
Foot Type Fixed
Height (English) 24 in.
For Use With (Application) Seating in laboratories, art studios, classrooms and more
Footrest Size (Metric) 1.57 cm
Footrest Size (English) 0.62 in.
Diameter (Metric) Seat 29.2 cm
Material Steel
Seating Type Stool
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.