Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Cleanroom Products Heavy Duty SMS Autoclave Bag

Click to view available options
Length (English):
16 in.
17 in.
18 in.
20 in.
21 in.
22 in.
24 in.
26 in.
28 in.
30 in.
35 in.
36 in.
48 in.
Capacity (English):
135 oz.
176 oz.
198 oz.
220 oz.
258 oz.
312 oz.
330 oz.
408 oz.
486 oz.
510 oz.
550 oz.
662 oz.
705 oz.
790 oz.
870 oz.
920 oz.
1260 oz.
1680 oz.
2256 oz.
Description
- Convenient, time saving self-seal closure system
- Significant improvement versus cutting and wrapping with sheets and tape
- Manufactured and packaged in a certified ISO6 Cleanroom
- Strong, rip and tear resistant 50 gsm SMS material
- Sub packed into sealed labeled poly bags with manufacturing lot number and date of manufacture for traceability
- Made in the USA
Specifications
Specifications
Basis Weight | 50 gsm |
Autoclavable | Autoclavable |
Capacity (English) | 790 oz. |
Capacity (Metric) | 23.4 L |
Certifications/Compliance | CoC |
Closure Type | Self-adhesive |
Color | Light Blue |
Disposable | Single-use |
For Use With (Application) | Steam Sterilisation |
Material | Non-woven Fabric |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction