Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fixed Height Heavy Duty Steel Table with Locking Swivel Casters, Phenolic Work Surface
Shop All Fisherbrand Products

Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
Description
- Comes with 4 locking swivel casters.
- Steel frame is 2 x 2 in. tubular steel frame construction
- Fixed Height Heavy Duty Tables with swivel casters are rated for 960 lbs UDL.
Specifications
Specifications
Color | White |
Includes | Table Frame, Phenolic Work Surface and Locking Swivel Casters |
Warranty | 2 years |
Frame Type | Fully Welded 2 in. x 2 in. Tubular Steel |
Load Bearing Capacity (English) | 960 lb. |
Depth (Metric) | 91.4 cm |
Height (Metric) | 91.4 cm |
Load Bearing Capacity (Metric) | 435.4 kg |
Width (English) | 84 in. |
Depth (English) | 36 in. |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction