Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Adjustable Height Heavy Duty Steel Table with Vibration Isolation Casters, Epoxy Work Surface
Shop All Fisherbrand Products

Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
Description
- Comes with 4 vibration isolation locking swivel casters that have a ratchet style leveling function.
- Steel frame is 2 x 2 in. tubular steel frame construction
- Adjustable Height Heavy Duty Tables with heavy duty casters are rated for 2000 lbs UDL
Specifications
Specifications
Product Type | Steel Table |
With Casters | Yes |
Autoclavable | Not Autoclavable |
No. of Doors | None |
No. of Shelves | None |
No. of Drawers | None |
Footrest | No |
With Tilt | No |
Color | White |
Frame Type | Fully Welded 2 in. x 2 in. Tubular Steel |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction