Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Cleanroom Products Heavy Duty Sterilization Wraps

Click to view available options
Length (English):
8 in.
9 in.
12 in.
15 in.
18 in.
20 in.
24 in.
30 in.
36 in.
40 in.
45 in.
48 in.
54 in.
60 in.
72 in.
80 in.
90 in.
Width (English):
8 in.
9 in.
12 in.
15 in.
18 in.
20 in.
24 in.
30 in.
36 in.
40 in.
45 in.
48 in.
54 in.
60 in.
Description
- Manufactured and packaged in a certified ISO8 Cleanroom
- 2-Ply
- Clean, no cellulose
- Strong, rip and tear resistant 50 gsm SMS material
- An extensive range of sizes available means less cutting
- Hydrophobic barrier allows sterilization gasses, but prevents liquid and microbial penetration
- Sub packed into sealed labeled poly bags with lot number and date of manufacture for complete traceability
- Certificate of Conformance sent with each shipment
- Made in the USA
sterilization, sterilization sheets, sterilization wraps, autoclavable wraps
Specifications
Specifications
| Basis Weight | 50 gsm |
| Autoclavable | Autoclavable |
| Certifications/Compliance | CoC |
| Closure Type | None |
| Color | Light Blue |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| Material | Non-woven Fabric |
| Sterility | Non-sterile |
| Thickness (Metric) | 50 gsm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction