Learn More
Keystone Cleanroom Products Heavy Duty Sterilization Wraps

Description
- Manufactured and packaged in a certified ISO8 Cleanroom
- 2-Ply
- Clean, no cellulose
- Strong, rip and tear resistant 50 gsm SMS material
- An extensive range of sizes available means less cutting
- Hydrophobic barrier allows sterilization gasses, but prevents liquid and microbial penetration
- Sub packed into sealed labeled poly bags with lot number and date of manufacture for complete traceability
- Certificate of Conformance sent with each shipment
- Made in the USA
sterilization, sterilization sheets, sterilization wraps, autoclavable wraps
Specifications
Specifications
| Basis Weight | 50 gsm |
| Autoclavable | Autoclavable |
| Certifications/Compliance | CoC |
| Closure Type | None |
| Color | Light Blue |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| Material | Non-woven Fabric |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.