Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Heavy Wall Cylindrical Pressure Vessels
GREENER_CHOICESDP

Catalog No. 31502247 Shop All Kemtech Products
Click to view available options
Capacity (Metric):
15 mL
35 mL
38 mL
48 mL
100 mL
120 mL

Catalog No. 31-502-247

Supplier: Synthware™ P160005D

Only null left
Add to Cart
Add to Cart

Cylindrical vessels feature a protective coating with a working temperature ranging from -40°C to 80°C.

  • Protective coating has a working temperature ranging from -40°C to 80°C
  • Coating may yellow over time, but will not affect the vessel's integrity
  • Complete apparatus is supplied with a vessel, Teflon™ bushing, and an EP™ O-ring
  • Always work behind a safety shield since there is a possibility that glass vessels can break under pressure

Specifications

Shape Cylindrical
Thread Size #15
Surface Coating Protective
Material Glass
Includes Teflon™ Bushing, EP™ O-Ring
Length (Metric) 110 mm
Capacity (Metric) 100 mL
Diameter (Metric) Outer 46 mm
Capacity (English) 3.4 oz.
Max. Pressure 88 psi
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.