Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Heavy Wall Glass Test Tubes
SCI_ED

Catalog No. S012311 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric):
12 mm
16 mm
18 mm
24 mm
Capacity (Metric):
5 mL
6 mL
12 mL
18 mL
22 mL
45 mL
Wall Thickness:
1.5 mm
1.8 mm
Catalog No. Diameter (Metric) Capacity (Metric) Wall Thickness
S012311 16 mm 18 mL 1.8 mm
S012314 12 mm 5 mL 1.5 mm
S012313 12 mm 6 mL 1.5 mm
S012312 16 mm 12 mL 1.8 mm
S012310 18 mm 22 mL 1.8 mm
S012309 24 mm 45 mL 1.8 mm
6 options

Catalog No. S012311

Supplier: Eisco™ CH0719D

Only null left
Add to Cart
Add to Cart

Heavy wall glass test tubes with rim and a strong resistance to heat and chemicals.

  • Made of borosilicate glass 3.3

Specifications

Capacity (Metric) 18 mL
Length (Metric) 150 mm
Material Borosilicate Glass (3.3)
Shape Cylindrical
Disposable Reusable
Quantity 100 Tubes/Pk.
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Diameter (Metric) 16 mm
Closure Type Not Included
Product Type Test Tube
Wall Thickness 1.8 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.