Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Heavy Wall Round-Bottom Pressure Vessels
GREENER_CHOICESDP

Catalog No. p-7221830 Shop All Kemtech Products
Click to view available options
Capacity (Metric):
75 mL
150 mL
350 mL
Thread Size:
#15
#25

Catalog No. 31-502-249

Supplier: Synthware™ P170001D

Only null left
Add to Cart
Add to Cart

Vessels feature a protective coating, and an internal thread for use with Teflon™ bushing as a pressure seal. Unique design allows the vessel to be loosened and tightened by hand for easy access.

  • Internal thread for use with 15 mm Teflon™ bushing as a pressure seal
  • Vessel can be loosened/tightened by hand for easy access
  • O-ring is positioned on the bushing above the thread for improved sealing
  • Protective coating has a working temperature ranging from -40°C to 80°C
  • Coating may yellow over time but will not affect the integrity of the vessel
  • Complete apparatus includes vessel, Teflon™ bushing, and EP™ O-ring
  • Ideal for pressure reactions and applications such as polymerization and halogen analysis by thermal decomposition in the presence of lime
  • Always work behind a safety shield due to the possibility that glassware could break under pressure

Specifications

Includes Teflon™ Bushing, EP™ O-Ring
Shape Round Bottom
Material Glass
For Use With (Application) Pressure Reactions, Polymerization, and Halogen Analysis
Surface Coating Protective
Capacity (English) 2.5 oz.
Thread Size #15
Capacity (Metric) 75 mL
Diameter (Metric) Outer 46 mm
Length (Metric) 90 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.