Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
International Enviroguard™ Heavyweight Polypropylene Coveralls with Hood and Boots
Shop All International Enviroguard Systems Products
Click to view available options
Size:
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- With attached hood and boots for full body protection
- Low-cost protection against dirt and grime
- Made with heavyweight polypropylene fabric for enhanced safety
- Possible applications include food processing, construction, pharmaceuticals, and environmental cleanup
Specifications
Specifications
Product Type | Light-duty Coveralls |
Size | 2X-Large |
Gender | Unisex |
Material | Polypropylene (Heavy-duty) |
Color | White |
Disposable | Single-use |
Waist Style | Standard |
Ankle Style | Attached Boots |
Cuff Style | Elastic |
Neck Style | Hooded |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction