Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hedwin Cubitainer™ Insert Plastic Reusable Sample Containers
Click to view available options
Capacity (Metric):
0.94 L
Description
Store corrosive and noncorrosive chemicals, foods and drugs
- Semirigid polyethylene
- Screw cap, with 1.50 in. (38mm) opening
- Can be nested for an 8-to-1 space savings in shipping and storage
Compliance
Meet all applicable FDA specifications.
Specifications
Specifications
Product Type | Container |
Closure Included | Yes |
Material | Polyethylene (Semi-rigid) |
Capacity (English) | 1 qt. |
Capacity (Metric) | 0.94 L |
Closure Size | 38 mm |
Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction