Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
K1 Series Heelstop - Anti-slip Heel Traction Aid
Built with the toughest materials, the K1 Series Heelstop is made with ice-penetrating tungsten carbide spikes, TR freeze-resistant rubber, and reflective hi-viz strips.
$47.20
Specifications
Closure Type | Hook & Loop |
---|---|
Color | Black |
For Use With (Application) | Outdoor Surfaces, Ice Surfaces |
Material | Vulcanized Rubber |
Strap Material | Leather |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-060-823
|
K1 Series
V6770170M |
Medium |
Pair for $47.20
|
|
|||||
19-060-822
|
K1 Series
V6770170L |
Large |
Pair for $47.20
|
|
|||||
19-060-824
|
K1 Series
V6770170XL |
X-Large |
Pair for $47.20
|
|
|||||
19-060-821
|
K1 Series
V67701702XL |
2X-Large |
Pair for $47.20
|
|
|||||
Description
- Ice-penetrating tungsten carbide spikes cover the entire heel for maximum slip resistance
- Freeze-resistant industrial quality TR rubber remains flexible even in the most extreme cold weather conditions
- Reflective strips provide added safety when working in low lit working environments
- Easy to attach and remove with convenient Velcro straps
- Unique design allows driving and climbing without interference
Specifications
Hook & Loop | |
Outdoor Surfaces, Ice Surfaces | |
Leather | |
Unisex |
Black | |
Vulcanized Rubber | |
Reusable | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title