Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Hei-CHILL Chillers
SDP

Catalog No. p-7184629 Shop All Heidolph North America Products
Click to view available options
Model:
Hei-CHILL 3000
Hei-CHILL 5000

Heidolph™ Hei-CHILL Chillers offer a comprehensive spectrum of services for demanding temperature control tasks

  • Comprehensive spectrum of services for demanding temperature control tasks
  • Large cooling capacity
  • Filling opening at the top
  • Drain tap at the rear
  • Integrated programmer with 150 segments - can be divided into 5 programs
  • Electronic level indicator and low-level alarm
  • SmartCool system for digital, energy-saving cooling control, including automatic compressor control
  • Clearly arranged control elements: large TFT display and membrane keypad
  • USB interface and an alarm contact are integrated as standard features

Specifications

Capacity (Metric) 20 to 33 L Thermal Fluid Fill Volume
Cooling Capacity 3000 W (at 20°C)
Flow Rate 20 L/min.
Temperature Range -20°C to +40°C
For Use With (Application) tempering and delivering heat transfer liquids, cooling capacity 3000 W
Max. Pressure 2 bar
Model Hei-CHILL 3000
Temperature Accuracy ± 0.05 K
Dimensions (D x W x H) (650 x 550 x 970 mm)
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.